SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-70 6X70 PH3 096546 70
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH6X70EFA4-70
Rubix:268A7197
Manufacturer :096546 70
EAN:4043377120311


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-70 6X70 PH3 096546 70
Cross recessed countersunk head screws A4-70 6X70 PH3 DIN 965
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 965 |
| Metrical diameter | m6 |
| Type of imprint | phillips (ph) |
| Quality Grade | a4-70 |
| Imprint size | ph3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 30.18 excl. VAT
/ 200 pieces
£ 36.22 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
70 mm