SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 4.2X9.5 PH2
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB4,2X9,5PHEFA2
Rubix:269A2370
Manufacturer :7983242 95
EAN:4043377169686


Technical specifications
| Threading diameter | 4.2 mm |
|---|---|
| Length | 9.5 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 4.2X9.5 PH2
Cross recessed raised countersunk tapping screws A2 4,2X9,5 PH2 DIN 7983
Technical specifications
Attributes
| Threading diameter | 4.2 mm |
|---|---|
| Length | 9.5 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7983 |
| Metrical diameter | m4 |
| Type of imprint | phillips (ph) |
| Quality Grade | a2 |
| Imprint size | ph2 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 9.40 excl. VAT
/ 1,000 pieces
£ 11.28 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
9.5 mm