SPARTEX VMTCF5X14EFA4-70-SLOTTED CHEESE HD SCREW A4-70 5X14
Slotted pan head screws
See technical informationReferences
Spartex:VMTCF5X14EFA4-70
Rubix:264A9105
Manufacturer :008445 14
EAN:4043377010414


Technical specifications
| Length | 14 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
Product details : SPARTEX VMTCF5X14EFA4-70-SLOTTED CHEESE HD SCREW A4-70 5X14
Slotted cheese head screws A4-70 5X14 DIN 84
Technical specifications
Attributes
| Length | 14 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
| Metrical diameter | M5 |
| Type of imprint | slotted (sl) |
| Quality Grade | A4-70 |
| Threading diameter | 5 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 28.15 excl. VAT
/ 500 pieces
£ 33.78 incl. VAT
- In stock: Next day delivery
Length
14 mm
Material/finishing
Standard
Metrical diameter
M5