SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 18X130 0963218 130
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF18X130EFA2-70
Rubix:268A6639
Manufacturer :0963218 130
EAN:4043377109293


Technical specifications
| Threading diameter | 18 mm |
|---|---|
| Length | 130 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 18X130 0963218 130
Slotted countersunk head screws A2-70 18X130 DIN 963
Technical specifications
Attributes
| Threading diameter | 18 mm |
|---|---|
| Length | 130 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 963 |
| Metrical diameter | m18 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 151.75 excl. VAT
/ 10 pieces
£ 182.10 incl. VAT
- Usually arrives within 14 working days
Threading diameter
18 mm
Length
130 mm
Material/finishing
Metrical diameter
m18