SPARTEX CROSS RECESSED RAISED CNTRSNK HD WOOD SCR A2-50 6X60 PZ3
PZ countersunk head screws with full thread
See technical informationReferences
Spartex:VTFPZ6X60EFA2-50
Rubix:269A0752
Manufacturer :7995260 60
EAN:4043377184412


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7995 |
Product details : SPARTEX CROSS RECESSED RAISED CNTRSNK HD WOOD SCR A2-50 6X60 PZ3
Cross recessed raised countersunk head wood screws A2-50 6X60 pz3 DIN 7995
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7995 |
| Metrical diameter | M6 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A2-50 |
| Threading diameter | 6 mm |
| Imprint size | pz3 |
| Type of threading | wood |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 26.44 excl. VAT
/ 200 pieces
£ 31.73 incl. VAT
- Usually arrives within 14 working days
Length
60 mm