Slotted pan head screws
Threading diameter | 5 mm |
---|---|
Length | 70 mm |
Material/finishing | Stainless steel A4 |
Threading diameter | 5 mm |
---|---|
Length | 70 mm |
Material/finishing | Stainless steel A4 |
Standard | DIN 84 |
Thread surface | Total |
Shape of head | Cylindrical |
Class | 70 |
Type of imprint | Split |
Type of threading | Metric |
Usually arrives within 14 working days