SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 4.8X25 PH2
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB4,8X25PHEFA2
Rubix:269A2402
Manufacturer :7983248 25
EAN:4043377169761


Technical specifications
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7983 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 4.8X25 PH2
Cross recessed raised countersunk tapping screws A2 4,8X25 PH2 DIN 7983
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7983 |
| Metrical diameter | M4 |
| Type of imprint | phillips (ph) |
| Quality Grade | A2 |
| Threading diameter | 4.8 mm |
| Imprint size | ph2 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.30 excl. VAT
/ 500 pieces
£ 13.56 incl. VAT
- Usually arrives within 14 working days
Length
25 mm