References
Spartex:VMTCF8X80EFA4-70
Rubix:268A6283
Manufacturer :008448 80
EAN:4043377010933


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A4-70 8X80 008448 80
Slotted cheese head screws A4-70 8X80 DIN 84
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
| Metrical diameter | M8 |
| Type of imprint | slotted (sl) |
| Quality Grade | A4-70 |
| Threading diameter | 8 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 40.56 excl. VAT
/ 100 pieces
£ 48.67 incl. VAT
- Usually arrives within 14 working days
Length
80 mm
Material/finishing
Standard
Metrical diameter
M8