SPARTEX SLOTTED COUNTERSUNK HD SCR A2-50 1.6X2 0963216 2
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF1,6X2EFA2-50
Rubix:268A6465
Manufacturer :0963216 2
EAN:4043377282330


Technical specifications
| Length | 2 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-50 1.6X2 0963216 2
Slotted countersunk head screws A2-50 1,6X2 DIN 963
Technical specifications
Attributes
| Length | 2 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
| Metrical diameter | M1.6 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-50 |
| Threading diameter | 1.6 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 36.70 excl. VAT
/ 1,000 pieces
£ 44.04 incl. VAT
- Usually arrives within 14 working days
Length
2 mm
Material/finishing
Metrical diameter
M1.6