References
Spartex:VMTCLF4X8EFA4-50
Rubix:268A6376
Manufacturer :008544 8
EAN:4043377012395


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX SLOTTED PAN HD SCR A4-50 4X8 008544 8
Slotted pan head screws A4-50 4X8 DIN 85
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 85 |
| Metrical diameter | m4 |
| Type of imprint | slotted (sl) |
| Shape of head | rounded |
| Quality Grade | a4-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.75 excl. VAT
/ 500 pieces
£ 10.50 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
8 mm