Slotted oval head screws with small head
Threading diameter | 3 mm |
---|---|
Length | 4 mm |
Material/finishing | stainless steel a2 |
Threading diameter | 3 mm |
---|---|
Length | 4 mm |
Material/finishing | stainless steel a2 |
Standard | din 920 |
Thread surface | total |
Shape of head | plate |
Type of imprint | split |
Type of threading | metric |
Usually arrives within 14 working days