SPARTEX VMTCLF5X35EFA4-70-SLOTTED PAN HEAD SCREWS A4-70 5X35
Slotted pan head screws
See technical informationReferences
Spartex:VMTCLF5X35EFA4-70
Rubix:264A9255
Manufacturer :008545 35
EAN:4043377012463


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX VMTCLF5X35EFA4-70-SLOTTED PAN HEAD SCREWS A4-70 5X35
Slotted pan head screws A4-70 5X35 DIN 85
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 85 |
| Metrical diameter | m5 |
| Type of imprint | slotted (sl) |
| Shape of head | rounded |
| Quality Grade | a4-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 47.70 excl. VAT
/ 500 pieces
£ 57.24 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
35 mm