SPARTEX VMTCLF8X30EFA4-70-SLOTTED PAN HEAD SCREWS A4-70 8X30
Slotted pan head screws
See technical informationReferences
Spartex:VMTCLF8X30EFA4-70
Rubix:264A9293
Manufacturer :008548 30
EAN:4043377012722


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX VMTCLF8X30EFA4-70-SLOTTED PAN HEAD SCREWS A4-70 8X30
Slotted pan head screws A4-70 8X30 DIN 85
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 85 |
| Metrical diameter | m8 |
| Type of imprint | slotted (sl) |
| Shape of head | rounded |
| Quality Grade | a4-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 55.12 excl. VAT
/ 200 pieces
£ 66.14 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
30 mm