SPARTEX SLOTTED PAN HD SCR W/SHOULDER A1 3X5 092323 5
Slotted pan head screws
See technical informationReferences
Spartex:VTBDF3X5PFA1
Rubix:268A9285
Manufacturer :092323 5
EAN:4043377078339


Technical specifications
| Length | 5 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Standard | DIN 923 |
Product details : SPARTEX SLOTTED PAN HD SCR W/SHOULDER A1 3X5 092323 5
Slotted pan head screws with shoulder A1 3X5 DIN 923
Technical specifications
Attributes
| Length | 5 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Standard | DIN 923 |
| Metrical diameter | M3 |
| Type of imprint | slotted (sl) |
| Shape of head | plate |
| Threading diameter | 3 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.79 excl. VAT
/ 100 pieces
£ 16.55 incl. VAT
- Usually arrives within 14 working days
Length
5 mm