SPARTEX VMTCLF8X55EFA2-70-SLOTTED PAN HEAD SCREWS A2-70 8X55
Slotted pan head screws
See technical informationReferences
Spartex:VMTCLF8X55EFA2-70
Rubix:264A9300
Manufacturer :008528 55
EAN:4043377011930


Technical specifications
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 85 |
Product details : SPARTEX VMTCLF8X55EFA2-70-SLOTTED PAN HEAD SCREWS A2-70 8X55
Slotted pan head screws A2-70 8X55 DIN 85
Technical specifications
Attributes
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 85 |
| Metrical diameter | M8 |
| Type of imprint | slotted (sl) |
| Shape of head | rounded |
| Quality Grade | A2-70 |
| Threading diameter | 8 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 29.69 excl. VAT
/ 100 pieces
£ 35.63 incl. VAT
- In stock: Next day delivery
Length
55 mm