SPARTEX SLOTTED PAN HD SCR W/SHOULDER A1 8X8 092328 8
Slotted pan head screws
See technical informationReferences
Spartex:VTBDF8X8PFA1
Rubix:268A9324
Manufacturer :092328 8
EAN:4043377078728


Technical specifications
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Standard | DIN 923 |
Product details : SPARTEX SLOTTED PAN HD SCR W/SHOULDER A1 8X8 092328 8
Slotted pan head screws with shoulder A1 8X8 DIN 923
Technical specifications
Attributes
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Standard | DIN 923 |
| Metrical diameter | M8 |
| Type of imprint | slotted (sl) |
| Shape of head | plate |
| Threading diameter | 8 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 21.81 excl. VAT
/ 50 pieces
£ 26.17 incl. VAT
- Usually arrives within 14 working days
Length
8 mm