SPARTEX SLOTTED PAN HD TAPPING SCR A2 4.2X38 7971242 38
Slotted pan head tapping screws
See technical informationReferences
Spartex:VTTCF4,2X38EFA2
Rubix:269A1888
Manufacturer :7971242 38
EAN:4043377155191


Technical specifications
| Threading diameter | 4.2 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED PAN HD TAPPING SCR A2 4.2X38 7971242 38
Slotted pan head tapping screws A2 4,2X38 DIN 7971
Technical specifications
Attributes
| Threading diameter | 4.2 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | slotted (sl) |
| Standard | din 7971 |
| Shape of head | cylindrical slotted |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 14.15 excl. VAT
/ 500 pieces
£ 16.98 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
38 mm