SPARTEX SLOTTED PAN HD TAPPING SCR A2 3.9X22 7971239 22
Slotted pan head tapping screws
See technical informationReferences
Spartex:VTTCF3,9X22EFA2
Rubix:269A1876
Manufacturer :7971239 22
EAN:4043377155078


Technical specifications
| Threading diameter | 3.9 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED PAN HD TAPPING SCR A2 3.9X22 7971239 22
Slotted pan head tapping screws A2 3,9X22 DIN 7971
Technical specifications
Attributes
| Threading diameter | 3.9 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | slotted (sl) |
| Standard | din 7971 |
| Shape of head | cylindrical slotted |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 17.50 excl. VAT
/ 1,000 pieces
£ 21.00 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
22 mm