SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 55X38 PH37981455 38
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCB5,5X38PHEFA4
Rubix:265A4981
Manufacturer :7981455 38
EAN:4043377162830


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 55X38 PH37981455 38
Cross recessed pan head tapping screws A4 5,5X38 PH3 DIN 7981
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | Stainless Steel A4 |
| Type of imprint | phillips (ph) |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph3 |
| Type of threading | sheet metal |
| Quality Grade | A4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 30.55 excl. VAT
/ 500 pieces
£ 36.66 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
38 mm