SPARTEX SLOTTED PAN HD TAPPING SCR A2 4.2X6.5 7971242 65
Slotted pan head tapping screws
See technical informationReferences
Spartex:VTTCF4,2X6,5EFA2
Rubix:269A1891
Manufacturer :7971242 65
EAN:4043377155238


Technical specifications
| Threading diameter | 4.2 mm |
|---|---|
| Length | 6.5 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX SLOTTED PAN HD TAPPING SCR A2 4.2X6.5 7971242 65
Slotted pan head tapping screws A2 4,2X6,5 DIN 7971
Technical specifications
Attributes
| Threading diameter | 4.2 mm |
|---|---|
| Length | 6.5 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | slotted (sl) |
| Standard | DIN 7971 |
| Shape of head | cylindrical slotted |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.00 excl. VAT
/ 1,000 pieces
£ 13.20 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
6.5 mm