SPARTEX SLOTTED PAN HD TAPPING SCR A2 5.5X38 7971255 38
Slotted pan head tapping screws
See technical informationReferences
Spartex:VTTCF5,5X38EFA2
Rubix:269A1912
Manufacturer :7971255 38
EAN:4043377155436


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX SLOTTED PAN HD TAPPING SCR A2 5.5X38 7971255 38
Slotted pan head tapping screws A2 5,5X38 DIN 7971
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | slotted (sl) |
| Standard | DIN 7971 |
| Shape of head | cylindrical slotted |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 24.10 excl. VAT
/ 500 pieces
£ 28.92 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
38 mm