SPARTEX SLOTTED PAN HD TAPPING SCR A2 3.5X22 7971235 22
Slotted pan head tapping screws
See technical informationReferences
Spartex:VTTCF3,5X22EFA2
Rubix:269A1867
Manufacturer :7971235 22
EAN:4043377154989


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX SLOTTED PAN HD TAPPING SCR A2 3.5X22 7971235 22
Slotted pan head tapping screws A2 3,5X22 DIN 7971
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | slotted (sl) |
| Standard | DIN 7971 |
| Shape of head | cylindrical slotted |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.70 excl. VAT
/ 1,000 pieces
£ 15.24 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
22 mm