SPARTEX SLOTTED PAN HD TAPPING SCR A2 6.3X16 7971263 16
Slotted pan head tapping screws
See technical informationReferences
Spartex:VTTCF6,3X16EFA2
Rubix:269A1918
Manufacturer :7971263 16
EAN:4043377155498


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED PAN HD TAPPING SCR A2 6.3X16 7971263 16
Slotted pan head tapping screws A2 6,3X16 DIN 7971
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | slotted (sl) |
| Standard | din 7971 |
| Shape of head | cylindrical slotted |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 20.25 excl. VAT
/ 500 pieces
£ 24.30 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
16 mm