SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 3.9X50 PH2 7981439 50
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCB3,9X50PHEFA4
Rubix:269A1549
Manufacturer :7981439 50
EAN:4043377162465


Technical specifications
| Threading diameter | 3.9 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 3.9X50 PH2 7981439 50
Cross recessed pan head tapping screws A4 3,9X50 PH2 DIN 7981
Technical specifications
Attributes
| Threading diameter | 3.9 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | Stainless Steel A4 |
| Type of imprint | phillips (ph) |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph2 |
| Type of threading | sheet metal |
| Quality Grade | A4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.15 excl. VAT
/ 500 pieces
£ 22.98 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
50 mm