FACOM BTPJ9PB SLOTTED PH SCREWDRIVERS SET 9PC 37 X 20 4.4

SLOTTED PH SCREWDRIVERS SET

See technical information
References
Facom:BTPJ9PB
Rubix:421A1145
Manufacturer :BTPJ9PB
EAN:3662424114731
brand logo
Technical specifications
Number of elements9
Imprintphillips (ph)

Product details : FACOM BTPJ9PB SLOTTED PH SCREWDRIVERS SET 9PC 37 X 20 4.4


Screwdrivers for slotted head screws (parallel): 2.5x75, 3x50, 3x75, 5.5x125, 4x100mm
Screwdrivers for slotted head screws (flared): 6.5x150mm
Phillips® screwdrivers: PH0x75, PH1x100, PH2x125mm

Strengths

Upgrade your toolkit with this premium set of 9 screwdrivers, designed for precision and durability: - Screwdrivers for slotted head screws (parallel): 2.5x75mm, 3x75mm, 5.5x125mm, 3x50mm, 4x100mm - Screwdrivers for slotted head screws (flared): 6.5x150mm - Phillips® screwdrivers: PH0x75, PH1x100mm, PH2x125mm, Ergonomic Design: Rounded handle with TPR coating for enhanced torque and comfort. Strong Bar: Made from Chrome Silicon steel for superior strength, with a chrome-plated finish for long-lasting performance. Durable Tip: CNC-finished for precise fit and extended lifespan, complemented by a sand-blasted tip for improved grip. This versatile set is perfect for both professional and DIY applications, ensuring reliability and efficiency in every task.

Technical specifications


Attributes
Number of elements9
Imprintphillips (ph)
Show UNSPSC/ECL@SS
£ 57.43 excl. VAT
/ Each
£ 68.92 incl. VAT
  • Delivery usually within ( 14 ) days