BAHCO 706-5 PRECISION SCREWDRIVER SET 24PCS
Slotted/Phillips/Pozidriv/TORX/Hex Screwdriver Set with Precision Grip - 24 Pcs
See technical informationReferences
Bahco:706-5
Rubix:80099345
EAN:7314153018083

Product details : BAHCO 706-5 PRECISION SCREWDRIVER SET 24PCS
Strengths
Two-component handle ensures comfortable grip and transmits high torque to the blade|Rotating head allows a fast, precise and comfortable finger movement during turning|Precision machined phosphate finished tip guarantees high accuracy and precision fitting|Perfect handle-blade joint
Technical specifications
Attributes
| Logistic Weight | 840 g |
|---|---|
| Number of elements | 24 |
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 127.90 excl. VAT
/ Each
£ 153.48 incl. VAT
- Delivery usually within ( 14 ) days
