SPARTEX SLOTTED HDLESS SCR W/CHAMFERED END A1 4X20 042724 20
Slotted socket head cap screws, partial thread
See technical informationReferences
Spartex:VSTFPL4X20EFA1
Rubix:268A7800
Manufacturer :042724 20
EAN:4043377031754


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX SLOTTED HDLESS SCR W/CHAMFERED END A1 4X20 042724 20
Slotted headless screws with chamfered end A1 4X20 DIN 427
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | Stainless Steel A1 |
| Standard | DIN 427 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Type of threading | metric |
| Type | flat end |
Show UNSPSC/ECL@SS
£ 29.36 excl. VAT
/ 200 pieces
£ 35.23 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
20 mm