SPARTEX HEX SKT SET SCR W/DOG POINT A4 6X5 SW3 402946 5
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC6X5EFA4
Rubix:268A8349
Manufacturer :402946 5
EAN:4043377357359


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 5 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 6X5 SW3 402946 5
Hexagon socket set screws with dog point A4 6X5 sw3
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 5 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 3.46 excl. VAT
/ 200 pieces
£ 4.15 incl. VAT
- Usually arrives within 14 working days
Threading diameter
6 mm
Length
5 mm