SPARTEX SLOTTED SET SCR W/FLAT POINT A2 10X25 0551210 25
Slotted socket head cap screws
See technical informationReferences
Spartex:VSTFP10X25EFA2
Rubix:268A7655
Manufacturer :0551210 25
EAN:4043377040954


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a1 |
Product details : SPARTEX SLOTTED SET SCR W/FLAT POINT A2 10X25 0551210 25
Slotted set screws with flat point A2 10X25 DIN 551
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a1 |
| Standard | din 551 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | a1 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 15.51 excl. VAT
/ 50 pieces
£ 18.61 incl. VAT
- Usually arrives within 14 working days
Threading diameter
10 mm
Length
25 mm