SPARTEX SLOTTED SET SCR W/FLAT POINT A2 2.5X3 0551225 3
Slotted socket head cap screws
See technical informationReferences
Spartex:VSTFP2,5X3EFA2
Rubix:268A7689
Manufacturer :0551225 3
EAN:4043377041227


Technical specifications
| Threading diameter | 2.5 mm |
|---|---|
| Length | 3 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX SLOTTED SET SCR W/FLAT POINT A2 2.5X3 0551225 3
Slotted set screws with flat point A2 2,5X3 DIN 551
Technical specifications
Attributes
| Threading diameter | 2.5 mm |
|---|---|
| Length | 3 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 551 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 13.54 excl. VAT
/ 200 pieces
£ 16.25 incl. VAT
- Usually arrives within 14 working days
Threading diameter
2.5 mm
Length
3 mm