SPARTEX SLOTTED SET SCR W/FLAT POINT A2 3X5 055123 5
Slotted socket head cap screws
See technical informationReferences
Spartex:VSTFP3X5EFA2
Rubix:268A7716
Manufacturer :055123 5
EAN:4043377041333


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 5 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX SLOTTED SET SCR W/FLAT POINT A2 3X5 055123 5
Slotted set screws with flat point A2 3X5 DIN 551
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 5 mm |
| Material/finishing | Stainless Steel A1 |
| Standard | DIN 551 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | A1 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 12.36 excl. VAT
/ 200 pieces
£ 14.83 incl. VAT
- Usually arrives within 14 working days
Threading diameter
3 mm
Length
5 mm