SPARTEX HEX SKT SET SCR W/FLAT POINT A4 10X55 SW5 4026410 55
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL10X55EFA4
Rubix:268A8403
Manufacturer :4026410 55
EAN:4043377353757


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 55 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A4 10X55 SW5 4026410 55
Hexagon socket set screws with flat point A4 10X55 sw5
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 55 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 41.90 excl. VAT
/ 100 pieces
£ 50.28 incl. VAT
- Usually arrives within 14 working days
Threading diameter
10 mm
Length
55 mm