SPARTEX SLOTTED SET SCR W/FLAT POINT A4 5X12055145 12
Slotted socket head cap screws
See technical informationReferences
Spartex:VSTFP5X12EFA4
Rubix:265A4476
Manufacturer :055145 12
EAN:4043377042279


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX SLOTTED SET SCR W/FLAT POINT A4 5X12055145 12
Slotted set screws with flat point A4 5X12 DIN 551
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 551 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 26.10 excl. VAT
/ 200 pieces
£ 31.32 incl. VAT
- Usually arrives within 14 working days
Threading diameter
5 mm
Length
12 mm