SPARTEX SLOTTED SET SCR W/FLAT POINT A2 8X40 055128 40
Slotted socket head cap screws
See technical informationReferences
Spartex:VSTFP8X40EFA2
Rubix:268A7760
Manufacturer :055128 40
EAN:4043377041760


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX SLOTTED SET SCR W/FLAT POINT A2 8X40 055128 40
Slotted set screws with flat point A2 8X40 DIN 551
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | Stainless Steel A1 |
| Standard | DIN 551 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | A1 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 24.28 excl. VAT
/ 100 pieces
£ 29.14 incl. VAT
- Usually arrives within 14 working days
Threading diameter
8 mm
Length
40 mm