SPARTEX HEX SKT SET SCR W/FLAT POINT A2 3X12 SW15402623 12
Grub screws with hexagon socket and flat tip
See technical informationReferences
Superseded Ref:881331
Spartex:VSTHCPL3X12EFA2
Rubix:265A4735
Manufacturer :402623 12
EAN:4043377068514


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A2 3X12 SW15402623 12
Hexagon socket set screws with flat point A2 3X12 sw1,5
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 5.90 excl. VAT
/ 500 pieces
£ 7.08 incl. VAT
- Usually arrives within 14 working days
Threading diameter
3 mm
Length
12 mm