SPARTEX SLOTTED SET SCR W/LONG DOG POINT A1 3X20 041723 20
Slotted socket set screws
See technical informationReferences
Spartex:VSTFT3X20EFA1
Rubix:268A8040
Manufacturer :041723 20
EAN:4043377030337


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX SLOTTED SET SCR W/LONG DOG POINT A1 3X20 041723 20
Slotted set screws with long dog point A1 3X20 DIN 417
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | Stainless Steel A1 |
| Standard | DIN 417 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 30.38 excl. VAT
/ 200 pieces
£ 36.46 incl. VAT
- Usually arrives within 14 working days