SPARTEX SLOTTED SET SCR W/LONG DOG POINT A2 4X10 041724 10
Slotted socket set screws
See technical informationReferences
Spartex:VSTFT4X10EFA2
Rubix:268A8054
Manufacturer :041724 10
EAN:4043377030405


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED SET SCR W/LONG DOG POINT A2 4X10 041724 10
Slotted set screws with long dog point A2 4X10 DIN 417
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 417 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 21.14 excl. VAT
/ 200 pieces
£ 25.37 incl. VAT
- Usually arrives within 14 working days