KLINGSPOR 221597 SM611W ABRASIVE MOP WHEEL 165X25X25.4 MM GRIT 40 PK5
SM 611 W Abrasive mop
See technical informationReferences
Klingspor:221597
Rubix:416A2653
EAN:4014855118472

Product details : KLINGSPOR 221597 SM611W ABRASIVE MOP WHEEL 165X25X25.4 MM GRIT 40 PK5
SM 611 W abrasive mop wheel CS 310 XF, 165 x 25 x 25.4 mm grit 40
Technical specifications
Attributes
| Grain | 40 |
|---|---|
| Outer diameter | 165 mm |
| Length | 165 mm |
| Use | universal sanding for paint, varnish, filler, wood, plastic, and metal |
| Max speed | 5800 rpm |
| Material | aluminium oxide |
| Shaft diameter | 25.4 mm |
| Abrasive Material | aluminium oxide |
Show UNSPSC/ECL@SS
£ 94.66 excl. VAT
/ Each
£ 113.59 incl. VAT
- Usually arrives within 14 working days