KLINGSPOR 12109 SM611 ABRASIVE MOP WHEEL 165 X 50 43.1MM GRIT 100 PK3
SM 611 Abrasive mop
See technical informationReferences
Klingspor:12109
Rubix:417A0786
EAN:4014855062959

Product details : KLINGSPOR 12109 SM611 ABRASIVE MOP WHEEL 165 X 50 43.1MM GRIT 100 PK3
SM 611 abrasive mop wheel LS 309 X, 165 x 50 x 43.1 mm grit 100
Technical specifications
Attributes
| Grain | 100 |
|---|---|
| Outer diameter | 165 mm |
| Length | 165 mm |
| Use | for paint, varnish, filler, wood, plastic, and metal; for constant fresh abrasive action, uniform scratch pattern, blending welds and fine grinding/surface finishing (including on curved workpieces). |
| Reaming diameter | 43.1 mm |
| Max speed | 5800 rpm |
| Material | aluminium oxide |
| Abrasive Material | aluminium oxide |
Show UNSPSC/ECL@SS
£ 102.75 excl. VAT
/ Each
£ 123.30 incl. VAT
- Delivery usually within ( 5 ) days