SNR angular contact ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 113x113x33 mm |
---|---|
Logistic Weight | 806 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | 7200 |
Material | Steel |
Cage | Other |
Reference speed | 6600 rpm |
Limit speed | 6900 rpm |
Basic static load, radial - C0r | 44400 N |
Basic dynamic load, radial - Cr | 53600 N |
Sealing | Open |
Usually arrives within 14 working days