References
SNR:ESF201
Rubix:205A2294
Manufacturer :ESF.201
EAN:3413529507986




Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Width | 19 mm |
| Fixation centre-to-centre distance | 64 mm |
Product details : SNR ESF201 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Square flanged bearing unit with 4 mounting holes, re-lubricatable, insert with one-sided extended inner ring and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Width | 19 mm |
| Fixation centre-to-centre distance | 64 mm |
| Material | grey cast iron |
| Length | 76 mm |
| Series | esf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Outer diameter | 40 mm |
| Weight | 0.45 kg |
Show UNSPSC/ECL@SS
£ 12.64 excl. VAT
/ Each
£ 15.17 incl. VAT
- Usually arrives within 14 working days