Insert bearing Bearing unit FYTJ
Inner diameter | 40 mm |
---|---|
Width | 175 mm |
Fixation centre-to-centre distance | 144 mm |
Logistics dimensions (L x W x H) | 51,7x175x80 mm |
---|---|
Logistic Weight | 1556,2 g |
Inner diameter | 40 mm |
Width | 175 mm |
Fixation centre-to-centre distance | 144 mm |
Material | Cast Iron |
Height | 51.2 mm |
Length | 100 mm |
Series | FYTJ |
Total bearing width | 49.2 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 2 |
Outer diameter | 51.8 mm |
Usually arrives within 14 working days