References
SNR:ESFAE204
Rubix:205A2350
Manufacturer :ESFAE.204
EAN:3413529529599




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 90 mm |
Product details : SNR ESFAE204 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Oval flange bearing unit with 1 mounting hole, 1 elongated hole, relubricatable, insert with one-sided extended inner ring and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | gray cast iron |
| Height | 112 mm |
| Length | 61 mm |
| Series | esfae200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.45 kg |
Show UNSPSC/ECL@SS
£ 13.38 excl. VAT
/ Each
£ 16.06 incl. VAT
- Usually arrives within 14 working days