Ball Bearing Unit
Inner diameter | 45 mm |
---|---|
Width | 38 mm |
Fixation centre-to-centre distance | 105 mm |
Inner diameter | 45 mm |
---|---|
Width | 38 mm |
Fixation centre-to-centre distance | 105 mm |
Material | Bearing steel |
Total bearing width | 49.2 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 21600 N |
Basic dynamic load, radial - Cr | 33200 N |
Usually arrives within 14 working days