References
SNR:ESFLE211
Rubix:205A2492
Manufacturer :ESFLE.211
EAN:3413529530144




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 32.5 mm |
| Fixation centre-to-centre distance | 184 mm |
Product details : SNR ESFLE211 BEARING UNIT
split plummer block for bearings on adapter sleeve, made of grey cast
Oval flange bearing unit with 2 mounting holes, relubricatable, insert with one-sided extended inner ring and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 32.5 mm |
| Fixation centre-to-centre distance | 184 mm |
| Material | grey cast iron |
| Height | 222 mm |
| Length | 134 mm |
| Series | esfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 2.97 kg |
Show UNSPSC/ECL@SS
£ 41.86 excl. VAT
/ Each
£ 50.23 incl. VAT
- Usually arrives within 14 working days