References
RHP:TSF50
Rubix:158A9234
Manufacturer :TSF50 R
EAN:00747023035427


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 39.7 mm |
| Fixation centre-to-centre distance | 111 mm |
Product details : RHP HOUSED BEARING UNIT TSF50
Standard series, cast iron housing. Triple-lip nitrile seal.
RHP TSF 50 Self-Lube Square four bolt flanged bearing unit
Technical specifications
Attributes
| Logistic Weight | 2800 g |
|---|---|
| Inner diameter | 50 mm |
| Width | 39.7 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | cast iron |
| Height | 115.9 mm |
| Length | 142.9 mm |
| Series | tsf |
| Total bearing width | 51.6 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Weight | 2.8 kg |
Show UNSPSC/ECL@SS
£ 70.92 excl. VAT
/ Each
£ 85.10 incl. VAT
- In stock: Next day delivery