References
NTN:SM-UCFC204D1
Rubix:205A8353
EAN:4547359186246

Product details : NTN SM-UCFC204D1 BEARING UNIT
NTN - Bearing Unit - SM-UCFC204D1
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 31 mm |
| Height | 31 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 21.58 excl. VAT
/ Each
£ 25.90 incl. VAT
- Usually arrives within 14 working days
