References
SKF:FYJ 60 TF
Rubix:102A0587
Manufacturer :89607
EAN:7316570050530


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 175 mm |
| Fixation centre-to-centre distance | 143 mm |
Documents
Product details : SKF HOUSED BEARING UNIT FYJ 60 TF
These square flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68,7x175x120 mm |
|---|---|
| Logistic Weight | 4112,5 g |
| Inner diameter | 60 mm |
| Width | 175 mm |
| Fixation centre-to-centre distance | 143 mm |
| Material | cast iron |
| Height | 68.7 mm |
| Length | 175 mm |
| Series | fyj |
| Total bearing width | 65.1 mm |
| Diameter of fixation holes | 19 mm |
| Number of holes | 4 |
| Outer diameter | 75.64 mm |
Show UNSPSC/ECL@SS
£ 128.97 excl. VAT
/ Each
£ 154.76 incl. VAT
- In stock: Next day delivery