TIMKEN RFC2 3/16 PILOTED FLANGED UNIT
Piloted flanged unit industrial series GC-KRRB insert with concentric collar
See technical informationReferences
Timken:RFC2 3/16
Rubix:396A5454
EAN:0087796061316


Technical specifications
| Inner diameter | 55.563 mm |
|---|---|
| Width | 44.4 mm |
| Fixation centre-to-centre distance | 152.4 mm |
Product details : TIMKEN RFC2 3/16 PILOTED FLANGED UNIT
Inch flanged bearing housing unit Fafnir
Timken flanged bearing unit RFC2 3/16 with 2-3/16" bore and piloted round flanged mounting contour. R-seal/Shroud seal with grease fitting for re-lubrication.
Technical specifications
Attributes
| Inner diameter | 55.563 mm |
|---|---|
| Width | 44.4 mm |
| Fixation centre-to-centre distance | 152.4 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Series | rfc industrial piloted-series (concentric collar) |
| Total bearing width | 33.3 mm |
| Clamping | 12.7 mm |
| Diameter of fixation holes | 15.1 mm |
| Basic static load, radial - C0r | 28500 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Weight | 4.08 kg |
| Mounting typ | piloted round flanged |
Show UNSPSC/ECL@SS
£ 325.87 excl. VAT
/ Each
£ 391.04 incl. VAT
- Usually arrives within 14 working days