References
SNR:SESP206N
Rubix:205A8094
EAN:3413529515271




Product details : SNR SESP206N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Sealing | 2 joints |
| Weight | 1520 kg |
| Width | 35.7 mm |
Show UNSPSC/ECL@SS
£ 97.58 excl. VAT
/ Each
£ 117.10 incl. VAT
- Delivery usually within ( 3 ) days
